1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants and Tape
Adhesives, Sealants and Tape
Bearings
Bearings
Chemicals, Lubricants and Equipment
Chemicals, Lubricants and Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hose and Fittings
Hose and Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps and Equipment
Process Pumps and Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals and Gaskets
Seals and Gaskets
Tools and Testing Instruments
Tools and Testing Instruments
Can't find a product?
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
Brush Research Mfg
GBD1500120AO
FLEX-HONE®, GBD Series Heavy Duty Wood Core, 15" (381mm) Hole Diameter, 34" OAL, 120 Grit, Aluminum Oxide
MI ITEM #
12574660
MFR #
GBD1500120AO
List Price
$1,735.43
/each
Qty
List Price
$1,735.43
/each
Sign in
for your price
Add to Cart
Overview
Specifications
Compliance & Safety Data
Recommendations
Home
Abrasives
Laps and Hones
Hones
Brush Research Mfg GBD1500120AO
Brush Research Mfg
GBD1500120AO
FLEX-HONE®, GBD Series Heavy Duty Wood Core, 15" (381mm) Hole Diameter, 34" OAL, 120 Grit, Aluminum Oxide
MI ITEM #
12574660
MFR #
GBD1500120AO
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Brush Research Mfg
GBD1500120AO
FLEX-HONE®, GBD Series Heavy Duty Wood Core, 15" (381mm) Hole Diameter, 34" OAL, 120 Grit, Aluminum Oxide
MI ITEM #
12574660
MFR #
GBD1500120AO
Availability:
Factory Order
List Price
$1,735.43
/each
Sign in
for your price
Qty
List Price
$1,735.43
/each
Sign in
for your price
Add to Cart
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.
Overview
Mfr Description
GBD1500120AO GBD 15" (381MM) 120AO FLEX-
Specifications
Abrasive Material
Aluminum Oxide
Attachment Type
Hex Drive Shaft (PartID-SHAFT6)-Sold Seperately
For Hole Diameter
15 in, 15 in
Grit Number
120, 120
Hone Length
12 in, 12 in
Industry Use
Automotive and General Industrial. For finishing and deburring any type or size of cylinder.
Manufacturer UPC Number
843469147073
Material Application
Aluminum, Brass, Bronze, and softer non-ferrous materials
Maximum RPM
200 rpm, 200 rpm
Overall Length
34 in
Pack Quantity
1
Stem Diameter
0.625 in, 0.625 in
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data