Motion
00910
FLEX-HONE® for Firearms, 1911 Main Spring Housing, 0.280" (7mm) Hole Diameter, 4" OAL, 800 Grit, Silicon Carbide
MI ITEM #12575014
MFR #00910
List Price$39.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FLEX-HONE® for Firearms, 1911 Main Spring Housing, 0.280" (7mm) Hole Diameter, 4" OAL, 800 Grit, Silicon Carbide
MI ITEM #12575014
MFR #00910

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$39.34/each for your price

Overview

Mfr description
00910 BC 7MM 800SC 1911 MAIN SPRING HOUS

Specifications

  • For Hole Diameter
    0.280 in
  • Grit Number
    800
  • Hone Length
    1.625 in
  • Overall Length
    4 in
  • Max Rpm
    1200 rpm
  • Material Application
    For a final polish
  • Abrasive Material
    Silicon Carbide
  • Attachment Type
    Twisted Wire Stem
  • Pack Quantity
    1
  • Manufacturer Upc Number
    843469100436
  • UPC_NO
    843469100436
  • Industry Use
    Firearms

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text