Brush Research Mfg BN49
Brush Research Mfg
BN49
BN49
MI ITEM #12576377
MFR #BN49
List Price
$11.69
/each
List Price
$11.69
/each
BN49
MI ITEM #12576377
MFR #BN49
Brush Research Mfg BN49
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BN49
MI ITEM #12576377
MFR #BN49

Availability:
Factory Order
List Price
$11.69
/each
List Price
$11.69
/each
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
BN49 BN49 NYLN 4X19 1-1/8"W 13-3/4"OAL 1
  • Brush Research curved handle scratch brushes are available in 7/8", 1" and 1-1/8" widths; These handy, hardwood block scratch brushes are great for many hand brushing jobs in plating processes and fine metal finishing work; They are produced in carbon steel, stainless steel, bronze, brass, tampico or nylon filament;

Specifications

Bristle Diameter
.018 in, .018 in
Bristle Length
1.000 in, 1.000 in
Bristle Material
6-12 Nylon
Brush Shape
Block with Handle, Block with Handle
Brush Type
Scratch Brush, Curved Handle
Handle Material
Wood, Wood
Handle Shape
Curved Handle, Curved Handle
Overall Length
13.75 in, 13.75 in
Scraper
Without Scraper

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data