Brush Research Mfg BNS6S10
Brush Research Mfg
BNS6S10
BNS6S10
MI ITEM #12576942
MFR #BNS6S10
List Price
$14.34
/each
List Price
$14.34
/each
BNS6S10
MI ITEM #12576942
MFR #BNS6S10
Brush Research Mfg BNS6S10
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BNS6S10
MI ITEM #12576942
MFR #BNS6S10

Availability:
Factory Order
List Price
$14.34
/each
List Price
$14.34
/each
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
BNS6S10 BNS-6S .0104SS SOLID END BRUSH
  • Stainless Steel solid wire end brushes are ideal for rust and paint removal; weld; scale and slag removal; carbon cleaning; polishing dies; deburring and more. These brushes are used on high speed portable hand-held power tools to effectively clean and provide proper surface finishing for a variety of applications. They are a great solution for addressing recessed areas and smaller surfaces. The brush has a ¼” steel shank for quick mounting into a chuck or collet of either an electric or pneumatic die grinder. Proudly made in the USA.

Specifications

Type
Solid End
Trim Length
.875 in
Shank Diameter
0.250 in
Fill Material
302 Stainless Steel
Overall Length
2.5000 in
Mount Type
Shank
Maximum RPM
20000 rpm
Manufacturer UPC Number
843469137289
Filament Wire Diameter
0.0100 in
Brush Diameter
0.7500 in

Compliance & Safety Data

Click on an icon to learn more