Overview
Mfr description
1503-12-12000 HOSE, R5
Specifications
- Nominal Hose Inner Diameter
- Working Pressure1500 psi
- Hose Covering MaterialRubber Impregnated Textile
- Hose Reinforcement TypeTextile and Braided Steel Wire
- Hose Dash Size12
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data