Motion
3800-04-250BX
Hydraulic Hose - 1/4 in ID, 5000 psi Working Pressure, Polyurethane Cover
MI ITEM #12794854
MFR #3800-04-250BX
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Hose - 1/4 in ID, 5000 psi Working Pressure, Polyurethane Cover
MI ITEM #12794854
MFR #3800-04-250BX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
3800-04-250BX HOSE,THERMO 100R8 BLACK

Specifications

  • Nominal Hose Inner Diameter
  • Working Pressure
    5000 psi
  • Hose Covering Material
    Polyurethane
  • Hose Reinforcement Type
    Kevlar
  • Color
    Black
  • Minimum Bend Radius
    2.00
  • Compatible Fittings
    903 (-03 to -08);90A (-03 to -08);98E02
  • Standards Met
    SAE 100R8
  • Hose Dash Size
    4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text