Motion
473A-10S
Aeroquip 473A Series Marine Military Nipple Assembly
MI ITEM #12795641
MFR #473A-10S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 473A Series Marine Military Nipple Assembly
MI ITEM #12795641
MFR #473A-10S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
473A-10S FTNG (REUS), SAE 37
  • Maximum durability under harsh operating conditions
  • Wide range of styles, configurations
  • Innovative designs for safety and reliability

Specifications

  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • End Gender
    Female
  • Material
    Carbon Steel
  • Thread Size
    7/8-14
  • Body Material
    Carbon Steel
  • Compatible Hose Series
    2807
  • Connection 1 Short Name
    UNF
  • Hose Cut-Off Factor
    1.25 in
  • Length
    2.10 in
  • Overall Length
    2.10 in
  • Manufacturer Catalog Number
    473A-10S
  • Finish
    DURA-KOTE
  • End 1 Size
    7/8 in
  • End 1 Thread
    7/8-14
  • Hex Size
    1 in
  • End 1 Style
    UNF
  • Inside Diameter
    0.47 in
  • Type
    Hose Fitting
  • Height
    1.11 in
  • Angle
    180 °
  • Finish/Coating
    DURA-KOTE
  • Weight
    0.17 lb
  • Product Types
    Nipple Assembly
  • Color
    DURA-KOTE
  • Overall Weight
    0.17 lb
  • Hose Dash Size
    -10
  • Width
    1.00 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text