Overview
Mfr description
EC910-16C50 HOSE, 4-SPIRAL
Specifications
- Nominal Hose Inner Diameter
- Working Pressure10200 psi
- Hose Covering MaterialChloroprene Rubber
- Hose Reinforcement TypeSteel Wire
- Hose Dash Size16
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data