Motion
FC1347-12S
Aeroquip FC1347 Series Crimp Hose Fittings Socket
MI ITEM #12798951
MFR #FC1347-12S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip FC1347 Series Crimp Hose Fittings Socket
MI ITEM #12798951
MFR #FC1347-12S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FC1347-12S SOCKET (PERM), TEFLON
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Material
    Carbon Steel
  • Body Material
    Carbon Steel
  • Compatible Hose Series
    FC363
  • Connection 1 Short Name
    Compression
  • Length
    0.83 in
  • Overall Length
    0.83 in
  • Manufacturer Catalog Number
    FC1347-12S
  • Finish
    Dura-Kote
  • End 1 Style
    Compression
  • Inside Diameter
    1.07 in
  • Height
    1.27 in
  • Type
    Hose Fitting
  • Angle
    180 °
  • Finish/Coating
    DURA-KOTE
  • Outer Diameter
    1.27 in
  • Product Types
    Socket
  • Color
    Dura-Kote
  • Hose Dash Size
    -12
  • Width
    1.27 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text