Motion
FC695-32
Aeroquip (Eaton) Hydraulic Hose & Accessorie - 2 in ID, 2.7 in OD, 1500 psi Working Pressure, 6000 psi Burst Pressure, Chlorinated Polyethylene Cover, Chlorinated Polyethylene Tube
MI ITEM #12799367
MFR #FC695-32
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) Hydraulic Hose & Accessorie - 2 in ID, 2.7 in OD, 1500 psi Working Pressure, 6000 psi Burst Pressure, Chlorinated Polyethylene Cover, Chlorinated Polyethylene Tube
MI ITEM #12799367
MFR #FC695-32

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FC695-32 HOSE, R2
  • Maximum durability under harsh operating conditions
  • Robust construction able to withstand highest pressures
  • System engineered to extend hose assembly life

Specifications

  • Nominal Hose Inner Diameter
  • Nominal Hose Outer Diameter
  • Manufacturer Upc Number
    678146145765
  • Working Pressure
    1500 psi
  • Applications
    High pressure and high volume air application.
  • Pressure Rating
    1500 psi
  • Burst Pressure
    6000 psi
  • Inner Tube Material
    Chlorinated Polyethylene
  • Width
    2.70 in
  • Hose Reinforcement Material
    Wire and Yarn
  • Hose Covering Material
    Chlorinated Polyethylene
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • UPC_NO
    678146145765
  • Color
    Black
  • Overall Length
    12.00 in
  • Wall Thickness
    0.35 in
  • Dash Size
    -32
  • NMFC Number
    70
  • Hose Weight
    2.29 lb
  • Height
    2.70 in
  • Bend Radius
    25 in
  • Inside Diameter
    2 in
  • Max Pressure
    1500 psi
  • Outside Diameter
    2.7 in
  • Hose Length
    12.00 in
  • Abrasion Resistance
    Standard
  • Application
    High pressure and high volume air application.
  • Conductivity
    Conductive
  • Construction
    2-ply braid
  • Cover Style
    Perforated
  • Lay Line Style
    Embossed
  • Tube Material
    Chlorinated Polyethylene
  • Working Temperature Max
    250 °F
  • Working Temperature Min
    -40 °F
  • Cover Color
    Black
  • Cover Material
    Chlorinated Polyethylene
  • Length
    12.00 in
  • Tube Materials
    Chlorinated Polyethylene
  • Weight
    2.29 lb
  • Manufacturer Catalog Number
    FC695-32
  • Description
    Aeroquip FC695 Series Rubber Hydraulic Braided Hose
  • Hose Dash Size
    -32
  • Maximum Operating Pressure
    1500 psi
  • Max Operating Temperature
    250 °F
  • Maximum Working Pressure
    1500 psi
  • Min Operating Temperature
    -40 °F
  • Overall Weight
    2.29 lb
  • Maximum Temperature
    250 °F
  • Minimum Temperature
    -40 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text