Overview
Mfr description
FT1380-2-4 TOOL/MACH, DIE HOLDER KI
- Simplified and improved offerings
- Suitable for any environment
- Wide range of styles to choose from
Specifications
- Part TypeTooling Package
- Manufacturer Catalog NumberFT1380-2-4
- Weight8.47 lb
- TypeTooling Package
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data