Overview
Mfr description
FT1390-200-21 OTHER TOOLS/MACH
- Simplified and improved offerings
- Suitable for any environment
- Wide range of styles to choose from
Specifications
- Part TypeCollet
- Manufacturer Catalog NumberFT1390-200-21
- Weight25.92 lb
- TypeCollet
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data