Motion
60-9-1290-X2L

BOB DALE GLOVES
60-9-1290-X2L

Leather Palm Glove - XXL or Size 11, Cowhide Grain Leather
MI ITEM #12907181
MFR #60-9-1290-X2L
List Price$47.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOB DALE GLOVES
60-9-1290-X2L

Leather Palm Glove - XXL or Size 11, Cowhide Grain Leather
MI ITEM #12907181
MFR #60-9-1290-X2L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$47.47/each for your price

Overview

Mfr description
60-9-1290-X2L

Specifications

  • Glove Size
    XXL or Size 11
  • Material Type
    Leather Palm Gloves
  • Leather Material Type
    Cowhide Grain Leather
  • Leather Grade
    No Grade Listed

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text