Overview
Mfr description
63-1-50P-XL
- Inside pocket, Underarm gussets, Back ties, Welted seams
Specifications
- Glove SizeXL or Size 10
- Material TypeLeather Palm Gloves
- Leather Material TypeSplit Cowhide Leather
- Leather GradeNo Grade Listed
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data