Vickers TJ (Danfoss) SXH000ZU
Vickers TJ (Danfoss)
SXH000ZU
Hydro-Line A5 Series Tie-Rod NFPA Medium Duty
MI ITEM #12911650
MFR #SXH000ZU
Quote Required
This product requires a Quote Request
Hydro-Line A5 Series Tie-Rod NFPA Medium Duty
MI ITEM #12911650
MFR #SXH000ZU
Vickers TJ (Danfoss) SXH000ZU
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydro-Line A5 Series Tie-Rod NFPA Medium Duty
MI ITEM #12911650
MFR #SXH000ZU

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
SXH000ZU HYDRO-LINE A5 SERIES TIE-ROD NF
  • Rated up to 250 PSI
  • Maximum acceleration and faster cycle times
  • Designed for safety and reliability

Specifications

Adjustable Stroke
Yes
Application
Pneumatic Medium Duty application
Back to Back
No
Bore Diameter
3.25 in
Chrome Plated Bore
Yes
Close Stroke Tolerances
No
Construction Type
Tie Rod
Cushion Location
Head 1-Cap 1
Cushion Type
Non-cushioned, Non-cushioned
Cylinder Operating Pressure
250 psi
Mounting Type
Cap Extended Tie rod
Net Stroke Length
0.5 in
Non-Rotating
Yes
Piston Seal Material
Nitrile
Piston Seal Type
PolyPak
Port Location
Head 1-Cap 1
Port Type
NPTF
Product Height
3.75 in
Product Length
14.13 in
Reciprocating
Yes
Rod Coating
Chrome
Rod Diameter
1 in, 1 in
Rod End Style 1
Small male metric thread
Rod Material
Non Case Hardened
Rod Seal Type 1
Carboxylated lip type
Seal Material
Teflon with Carboxilated Nitrile, Teflon with Carboxilated Nitrile
Series
A5 Series
Single or Double Rod
Single
Weight
42.00 lb
Width
3.75 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data