Motion
SXQ000G8
Hydro-Line Q6 Series Tie-Rod Light Duty Pneumatic
MI ITEM #12917795
MFR #SXQ000G8
List Price$1,023.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydro-Line Q6 Series Tie-Rod Light Duty Pneumatic
MI ITEM #12917795
MFR #SXQ000G8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,023.03/each for your price

Overview

Mfr description
SXQ000G8 HYDRO-LINE Q6 SERIES TIE-ROD LI
  • Advanced design features
  • Lightweight but strong
  • Built to last

Specifications

  • Rod Diameter
    0.63 in
  • Cushion Type
    Cushioned both ends
  • Bore Diameter
    2 in
  • Seal Material
    Viton
  • Application
    Industrial application
  • Weight
    17.00 lb
  • Width
    4.13 in
  • Tandem
    No
  • Adjustable Stroke
    Yes
  • Back to Back
    No
  • Chrome Plated Bore
    Yes
  • Close Stroke Tolerances
    No
  • Construction Type
    Tie Rod
  • Mounting Type
    Cap Rectangular flange
  • Net Stroke Length
    5 in
  • Non-Rotating
    Yes
  • Port Location
    Head 2-Cap 2
  • Product Height
    2.50 in
  • Product Length
    9.50 in
  • Reciprocating
    Yes
  • Rod End Style 1
    Intermediate Male UN thread
  • Rod Material
    Non Case Hardened
  • Rod Seal Type 1
    Carboxylated lip type
  • Series
    Q6 Series

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text