Motion
SC010R-004-005

ZERO MAX
SC010R-004-005

Series SC, 19 mm OD, 25.9 mm OAL
MI ITEM #12929604
MFR #SC010R-004-005
List Price$130.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ZERO MAX
SC010R-004-005

Series SC, 19 mm OD, 25.9 mm OAL
MI ITEM #12929604
MFR #SC010R-004-005

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$130.80/each for your price

Overview

Mfr description
SC010R-004-005 SIZE 10 DOUBLE FLEX SERVO

Specifications

  • Series
    SC
  • Overall Length
    25.90 mm
  • Outside Diameter
    19 mm
  • Min Bore Diameter
    0.1250 in, 3 mm
  • Weight
    15 g
  • Torque Rating (in-lb)
    8.9 in-lb
  • Product Type
    Complete Disc Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text