Motion
SC025R-005-005

ZERO MAX
SC025R-005-005

Series SC, 29 mm OD, 32.8 mm OAL
MI ITEM #12929818
MFR #SC025R-005-005
Your Price$135.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ZERO MAX
SC025R-005-005

Series SC, 29 mm OD, 32.8 mm OAL
MI ITEM #12929818
MFR #SC025R-005-005

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$135.25/each(List $155.54)

Overview

Mfr description
SC025R-005-005 SIZE 25 DOUBLE FLEX SERVO

Specifications

  • Series
    SC
  • Overall Length
    32.80 mm
  • Outside Diameter
    29 mm
  • Min Bore Diameter
    0.2500 in, 5 mm
  • Weight
    40 g
  • Torque Rating (in-lb)
    35 in-lb
  • Product Type
    Complete Disc Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text