Motion
CM7A2B

GRACO INC
CM7A2B

Supply Unit - 0.9 gpm Flow Rate
MI ITEM #13049705
MFR #CM7A2B
List Price$26,603.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
CM7A2B

Supply Unit - 0.9 gpm Flow Rate
MI ITEM #13049705
MFR #CM7A2B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$26,603.40/each for your price

Overview

Mfr description
CM7A2B CHECK-MATE SUPPLY UNIT, 20:1, 0 V

Specifications

  • Flow Rate
    0.9 gpm
  • Application
    Bonding, Encapsulation, Fluid Transfer, Gasketing, Molding, Potting, Sealing, Spray, Underfill, Unloading
  • Max Discharge Pressure
    20000 psi
  • Maximum Flow Rate
    0.9 gpm
  • Pump Type
    Supply Unit
  • Type Design
    Priming Piston

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text