1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants and Tape
Adhesives, Sealants and Tape
Bearings
Bearings
Chemicals, Lubricants and Equipment
Chemicals, Lubricants and Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hose and Fittings
Hose and Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps and Equipment
Process Pumps and Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals and Gaskets
Seals and Gaskets
Tools and Testing Instruments
Tools and Testing Instruments
Can't find a product?
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
Vega Industries
350H1464A
Hex 7/32 Power Bit x 2" - 7/16 Hex Shank
MI ITEM #
13108714
MFR #
350H1464A
List Price
$2.70
/each
Qty
List Price
$2.70
/each
Sign in
for your price
Add to Cart
Overview
Specifications
Compliance & Safety Data
Recommendations
Home
Tools and Testing Instruments
Hand Tools
Screwdrivers
Screwdriver Bits and Sets
Vega Industries 350H1464A
Vega Industries
350H1464A
Hex 7/32 Power Bit x 2" - 7/16 Hex Shank
MI ITEM #
13108714
MFR #
350H1464A
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vega Industries
350H1464A
Hex 7/32 Power Bit x 2" - 7/16 Hex Shank
MI ITEM #
13108714
MFR #
350H1464A
Availability:
Factory Order
List Price
$2.70
/each
Sign in
for your price
Qty
List Price
$2.70
/each
Sign in
for your price
Add to Cart
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.
Overview
Mfr Description
350H1464A HEX 7/32 POWER BIT X 2" -
Made from S2 modified shock resistant steel for professional performance and durability.
Proprietary precision CNC machined tips for excellent fit in fastener recess.
Precision controlled heat treatment for extreme durability and wear protection.
Show More
Specifications
Bit Tip Size
7/32", 7/32"
Bit Tip Style
Hex, Hex
Color
Gunmetal Grey
Drive Size
7/16 in, 7/16 in
Finish/Coating
Gunmetal Grey
Individual Bit or Bit Set
Individual Bit, Individual Bit
Material
S2 Modified Steel
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data