1-800-526-9328Support Center
Motion
LTH0506 HEX 5MM T-HANDLE X 6"

Vega Industries
LTH0506 HEX 5MM T-HANDLE X 6"

Hex 5mm T-Handle x 6"
MI ITEM #13108937
MFR #LTH0506 HEX 5MM T-HANDLE X 6"
List Price$8.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Vega Industries
LTH0506 HEX 5MM T-HANDLE X 6"

Hex 5mm T-Handle x 6"
MI ITEM #13108937
MFR #LTH0506 HEX 5MM T-HANDLE X 6"

Availability:In StockFactory Order
List Price$8.08/each for your price
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr description
LTH0506 HEX 5MM T-HANDLE X 6"
  • Made from S2 modified shock resistant steel for professional performance and durability.
  • Dual composition ergonomic handle.

Specifications

  • Accessory Type
    T-Handles
  • Bit Tip Size
    5mm
  • Bit Tip Style
    Hex
  • Length
    6 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text