Overview
Mfr description
30123 1/2 SQ DR 1/2 IMPACT SOCKET LONG
- Made from high grade alloy steel.
- Rounded corners on hex and square opening for stress relief.
Specifications
- Color/FinishBlack
- Color FinishBlack
- Drive Size1/2 in
- Finish/CoatingManganese Phosphate
- Finish CoatingManganese Phosphate
- Manufacturer Upc Number843854018827
- Material4140 Steel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data