Vega Industries 317161
Vega Industries
317161
1/2 Sq Dr 1-1/16 Impact Socket Std Length
MI ITEM #13109481
MFR #317161
List Price
$15.90
/each
List Price
$15.90
/each
1/2 Sq Dr 1-1/16 Impact Socket Std Length
MI ITEM #13109481
MFR #317161
Vega Industries 317161
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2 Sq Dr 1-1/16 Impact Socket Std Length
MI ITEM #13109481
MFR #317161

Availability:
Factory Order
List Price
$15.90
/each
List Price
$15.90
/each
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
317161 1/2 SQ DR 1-1/16 IMPACT SOCKET
  • Made from high grade alloy steel.
  • Rounded corners on hex and square opening for stress relief.

Specifications

Color/Finish
Black
Drive Size
1/2 in, 1/2 in
Finish/Coating
Manganese Phosphate, Manganese Phosphate
Material
4140 Steel, 4140 Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data