Vega Industries 150TS08
Vega Industries
150TS08
TORQ-SET 8 Power Bit x 2"
MI ITEM #13110147
MFR #150TS08
List Price
$4.55
/each
List Price
$4.55
/each
TORQ-SET 8 Power Bit x 2"
MI ITEM #13110147
MFR #150TS08
Vega Industries 150TS08
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TORQ-SET 8 Power Bit x 2"
MI ITEM #13110147
MFR #150TS08

Availability:
Factory Order
List Price
$4.55
/each
List Price
$4.55
/each
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
150TS08 TORQ-SET 8 POWER BIT X 2"
  • Made from S2 modified shock resistant steel for professional performance and durability.
  • Proprietary precision CNC machined tips for excellent fit in fastener recess.
  • Precision controlled heat treatment for extreme durability and wear protection.

Specifications

Bit Tip Size
8, 8
Bit Tip Style
TORQ-SET, TORQ-SET
Color
Gunmetal Grey
Drive Size
1/4 in, 1/4 in
Finish/Coating
Gunmetal Grey
Individual Bit or Bit Set
Individual Bit, Individual Bit
Material
S2 Modified Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data