Vega Industries 232TS416IACR-R
Vega Industries
232TS416IACR-R
TORQ-SET ACR-R 1/4 Insert Bit x 1-1/4" - 5/16 Hex Shank
MI ITEM #13110573
MFR #232TS416IACR-R
List Price
$5.50
/each
List Price
$5.50
/each
Vega Industries
232TS416IACR-R
TORQ-SET ACR-R 1/4 Insert Bit x 1-1/4" - 5/16 Hex Shank
MI ITEM #13110573
MFR #232TS416IACR-R
Vega Industries 232TS416IACR-R
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Vega Industries
232TS416IACR-R

TORQ-SET ACR-R 1/4 Insert Bit x 1-1/4" - 5/16 Hex Shank
MI ITEM #13110573
MFR #232TS416IACR-R

Availability:
Factory Order
List Price
$5.50
/each
List Price
$5.50
/each
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
232TS416IACR-R TORQ-SET ACR 1/4 BIT X
  • Made from S2 modified shock resistant steel for professional performance and durability.
  • Proprietary precision CNC machined tips for excellent fit in fastener recess.
  • ACR ribs reduce stripping, increase torque and enhance off-angle drivability.

Specifications

Bit Tip Size
1/4", 1/4"
Bit Tip Style
TORQ-SET, TORQ-SET
Color
Gunmetal Grey
Drive Size
5/16 in, 5/16 in
Finish/Coating
Gunmetal Grey
Individual Bit or Bit Set
Individual Bit, Individual Bit
Material
S2 Modified Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data