Motion
S-526-TE-CB
Rubber Wheel Material, 6.0000 in Wheel Diameter, 2.0000 in Face Width, 410 lbs Load Capacity
MI ITEM #13142131
MFR #S-526-TE-CB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rubber Wheel Material, 6.0000 in Wheel Diameter, 2.0000 in Face Width, 410 lbs Load Capacity
MI ITEM #13142131
MFR #S-526-TE-CB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
S-526-TE-CB SWIVEL CASTER 52 6X2 VERSA-T

Specifications

  • Caster Type
    Swivel
  • Caster Rig Type
    Cold Forged;Stamped
  • Wheel Diameter
    6.0000 in
  • Face Width
    2.0000 in
  • Wheel Bearing Type
    Straight Roller
  • Load Capacity
    410 lbs
  • Mounting Plate Size
  • Min Bolt Hole Spacing
    2-5/8 x 3-5/8 in
  • Max Bolt Hole Spacing
    3.0000 x 3.0000 in
  • Overall Height
    7.5000 in
  • Wheel Material
    Rubber
  • Wheel Material Type
    Rubber
  • Wheel Color
    Light gray rubber on gray center
  • Wheel Type
    Versa-Tech
  • Product Type
    Plate Casters

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text