Motion
23264 CC/C4W33

SKF
23264 CC/C4W33

Spherical Roller Bearing - 320 mm ID, 580 mm OD, 208 mm Width, Straight Bore, Open, C4
MI ITEM #13192043
MFR #23264 CC/C4W33
List Price$61,830.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
23264 CC/C4W33

Spherical Roller Bearing - 320 mm ID, 580 mm OD, 208 mm Width, Straight Bore, Open, C4
MI ITEM #13192043
MFR #23264 CC/C4W33

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$61,830.61/each for your price

Overview

Mfr description
23264 CC/C4W33 SPHER RLR +420MM LSB

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Sheet metal
  • Closure Type
    Open
  • Internal Clearance
    C4
  • Number Of Rows
    2
  • Max Rpm
    950 rpm
  • Series
    232
  • Weight
    519.0 lbs
  • Locating
    None
  • Maximum Speed
    950 rpm
  • Rolling Element
    Spherical Roller
  • Row Type Fill Slot
    2
  • Lubrication
    None
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text