1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SKF
NJ 2224 ECJ/C4
Straight, 120 mm ID, 215 mm OD, 58 mm Width
MI ITEM #
13199065
MFR #
NJ 2224 ECJ/C4
List Price
$3,555.73
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Roller Bearings
Cylindrical Bearings
SKF NJ 2224 ECJ/C4
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
NJ 2224 ECJ/C4
Straight, 120 mm ID, 215 mm OD, 58 mm Width
MI ITEM #
13199065
MFR #
NJ 2224 ECJ/C4
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$3,555.73
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
NJ 2224 ECJ/C4 CYLINDRICAL ROLLER BRG
Specifications
Bore Type
Straight
Bore Diameter
120 mm
Outside Diameter
215 mm
Overall Width
58 mm
Product Type
Cylindrical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data