Patlite Corp. BSV-24P-S
Patlite Corp.
BSV-24P-S
Reprogrammable. Alarm with 15 sounds - PNP, Silver
MI ITEM #13203820
MFR #BSV-24P-S
List Price
$272.70
/each
List Price
$272.70
/each
Reprogrammable. Alarm with 15 sounds - PNP, Silver
MI ITEM #13203820
MFR #BSV-24P-S
Patlite Corp. BSV-24P-S
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Reprogrammable. Alarm with 15 sounds - PNP, Silver
MI ITEM #13203820
MFR #BSV-24P-S

Availability:
Factory Order
List Price
$272.70
/each
List Price
$272.70
/each
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
BSV-24P-S REPROGRAMMABLE. ALARM WITH 15

Specifications

Base Color
Silver
Coverage Area @ 80dB Ambient
1M
Coverage Area @ 90dB Ambient
1M
Depth
20 mm
Environmental Protection Standard
IP54
Manufacturer Product Page
Material
ABS, ABS
Maximum Decible @ 1m
90 dB
Operating Voltage Range
12 - 24VDC
Product Data Sheet
Base Color
Silver
Height
75 mm
Maximum Decible @ 1m
90 dB
Operating Voltage Range
12 - 24VDC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data