Patlite Corp. LA6-5DLJWN-RYGBC
Patlite Corp.
LA6-5DLJWN-RYGBC
Multi Color LED Signal Tower, Pole mount, 1.3m cable, off-white
MI ITEM #13203964
MFR #LA6-5DLJWN-RYGBC
List Price
$504.49
/each
List Price
$504.49
/each
Patlite Corp.
LA6-5DLJWN-RYGBC
Multi Color LED Signal Tower, Pole mount, 1.3m cable, off-white
MI ITEM #13203964
MFR #LA6-5DLJWN-RYGBC
Patlite Corp. LA6-5DLJWN-RYGBC
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Patlite Corp.
LA6-5DLJWN-RYGBC

Multi Color LED Signal Tower, Pole mount, 1.3m cable, off-white
MI ITEM #13203964
MFR #LA6-5DLJWN-RYGBC

Availability:
Factory Order
List Price
$504.49
/each
List Price
$504.49
/each
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
LA6-5DLJWN-RYGBC MULTI COLOR LED SIGNAL

Specifications

Approval Listing/Regulations
UKCA,UL, RoHs, CE
Bulb Type
Multi-Color LED Type
Environmental Protection Standard
IP65
Flash Rate
60 ± 2 Flashes Per Minute
Height
280 mm
Lens Color
Clear
Manufacturer Product Page
Module Color
Clear, Clear
Module Function
Steady On, No Buzzer
Operating Voltage Range
24VDC
Operation Manual
Product Data Sheet
Additional Details
LED Signal Towers
Bulb Type
Multi-Color LED Type
Lens Color
Clear
Operating Voltage Range
24VDC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data