Patlite Corp. LR4-102WJBW-B
Patlite Corp.
LR4-102WJBW-B
40mm diameter UL CE IP65 DC 24V, Direct Mount/Cable, Flashing/Buzzer, Off-white body, Blue Module
MI ITEM #13204243
MFR #LR4-102WJBW-B
List Price
$183.32
/each
List Price
$183.32
/each
Patlite Corp.
LR4-102WJBW-B
40mm diameter UL CE IP65 DC 24V, Direct Mount/Cable, Flashing/Buzzer, Off-white body, Blue Module
MI ITEM #13204243
MFR #LR4-102WJBW-B
Patlite Corp. LR4-102WJBW-B
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Patlite Corp.
LR4-102WJBW-B

40mm diameter UL CE IP65 DC 24V, Direct Mount/Cable, Flashing/Buzzer, Off-white body, Blue Module
MI ITEM #13204243
MFR #LR4-102WJBW-B

Availability:
Factory Order
List Price
$183.32
/each
List Price
$183.32
/each
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
LR4-102WJBW-B 40MM DIAMETER UL CE IP65

Specifications

Approval Listing/Regulations
UKCA,UL, RoHs, CE
Bulb Type
LED Type
Environmental Protection Standard
Nema 4X,13 IP65
Flash Rate
60 ± 2 Flashes Per Minute
Height
173.5
Lens Color
Blue
Manufacturer Product Page
Module Color
Blue, Blue
Module Function
Steady, Flashing, Buzzer
Operating Voltage Range
24 VDC
Operation Manual
Product Data Sheet
Additional Details
LED Signal Towers
Bulb Type
LED Type
Lens Color
Blue
Operating Voltage Range
24 VDC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data