Patlite Corp. LR6-102WJBW-Y
Patlite Corp.
LR6-102WJBW-Y
60mm diameter UL CE IP65 24V DC, Direct Mount/Cable, Flashing/Buzzer, Off-white
MI ITEM #13204809
MFR #LR6-102WJBW-Y
List Price
$189.38
/each
List Price
$189.38
/each
Patlite Corp.
LR6-102WJBW-Y
60mm diameter UL CE IP65 24V DC, Direct Mount/Cable, Flashing/Buzzer, Off-white
MI ITEM #13204809
MFR #LR6-102WJBW-Y
Patlite Corp. LR6-102WJBW-Y
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Patlite Corp.
LR6-102WJBW-Y

60mm diameter UL CE IP65 24V DC, Direct Mount/Cable, Flashing/Buzzer, Off-white
MI ITEM #13204809
MFR #LR6-102WJBW-Y

Availability:
Factory Order
List Price
$189.38
/each
List Price
$189.38
/each
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
LR6-102WJBW-Y 60MM DIAMETER UL CE IP65

Specifications

Approval Listing/Regulations
UKCA,UL, RoHs, CE
Bulb Type
LED Type
Environmental Protection Standard
Nema 4X,13 IP65
Flash Rate
60 ± 2 Flashes Per Minute
Height
173.5
Lens Color
Yellow
Manufacturer Product Page
Module Color
Yellow, Yellow
Module Function
Steady, Flashing, Buzzer
Operating Voltage Range
24VDC
Operation Manual
Product Data Sheet
Additional Details
LED Signal Towers
Bulb Type
LED Type
Lens Color
Yellow
Operating Voltage Range
24VDC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data