Overview
Mfr description
VSST-LR4-102LJBW-R 2-SWITCH,
Specifications
- Approval Listing RegulationsUKCA,UL, RoHs, CE
- Bulb TypeManually Controlled
- Product TypeSignal Towers & Stacklights
- Environmental Protection StandardIP65
- Flash Rate60 ± 2 Flashes Per Minute
- Height217
- Lens ColorRed
- Manufacturer Product Page
- Module ColorRed
- Module FunctionSteady, Flashing, Buzzer
- Operating Voltage Range120 - 220 VAC
- Operation Manual
- Product Data Sheet
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data