Overview
Mfr description
142077 FC-IP-075ML
Specifications
- Bore Diameter
- Product TypeFlange-Mount Roller Bearing Units
- Mounting Type4-Bolt Piloted Flange
- Housing MaterialCast Iron
- Locking DeviceAdapter Mounted
- Expansion TypeNon-Expansion Bearing (Fixed)
- Type Of BearingSpherical Roller
- Harmonization Code8483204080
- Bearing TypeSpherical Roller
- Seal TypeLabyrinth Seal
- Bore ShapeRound
- SeriesFC-IP
- Manufacturer Catalog Number142077
- Weight19.380 lbs
- Housing Type4-Bolt Piloted Flange
- Description142077 FC-IP-075ML
- Long DescriptionThe FC-IP-075ML is a spherical roller bearing unit, 4-bolt piloted flange type with a 75 mm bore diameter, non-expansion (fixed) bearing. It features a cast iron housing with a 4-bolt piloted flange mounting, adapter mounted locking device, and labyrinth seal in the FC-IP series. The unit weighs 19.380 lbs.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data