Motion
2VP75-7/8

CONTINENTAL
2VP75-7/8

Variable Pitch Pulley - VP Series, 2 Groove, 3L, 4L, A, AX Belt Section Size, 7/8 in Bore, 7.5000 in OD, Finished Bore, Cast Iron Material
MI ITEM #13603232
MFR #2VP75-7/8
List Price$671.68/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
2VP75-7/8

Variable Pitch Pulley - VP Series, 2 Groove, 3L, 4L, A, AX Belt Section Size, 7/8 in Bore, 7.5000 in OD, Finished Bore, Cast Iron Material
MI ITEM #13603232
MFR #2VP75-7/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$671.68/pc for your price

Overview

Mfr description
2VP75-7/8 PULLEY

Specifications

  • Belt Section Size
    3L, 4L, A, AX
  • Number Of Grooves
    2
  • Bore Type
    Finished Bore
  • Bore Diameter
    7/8 in
  • Outside Diameter
    7.5000 in
  • Series
    VP
  • Material
    Cast Iron
  • Keyway Size
    0.1875 in
  • Manufacturer Catalog Number
    20180515

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text