Motion
6206-2RZ-NR-C3

TIMKEN
6206-2RZ-NR-C3

Tapered Roller Bearing Full Assembly - 30 mm Bore, 2.4410 in OD, 6.75 in Width
MI ITEM #13619386
MFR #6206-2RZ-NR-C3
List Price$36.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
6206-2RZ-NR-C3

Tapered Roller Bearing Full Assembly - 30 mm Bore, 2.4410 in OD, 6.75 in Width
MI ITEM #13619386
MFR #6206-2RZ-NR-C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$36.08/each for your price

Overview

Mfr description
6206-2RZ-NR-C3 6206-2RZ-NR-C3; BALL DEEP

Specifications

  • Bore Diameter
  • Bearing Type
    Unmounted Ball Bearing
  • Outside Diameter
    2.4410 in
  • Overall Width
    6.75 in
  • Bore Type
    Cylindrical
  • Inner Ring Width
    6.75 in
  • Bearing Material
    Steel
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    0013992221759

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text