1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TIMKEN
239/800YMBW507C08
Spherical Roller Bearing - 800 mm ID, 1060 mm OD, 195 mm Width, Tapered 1:12 Bore, Open
MI ITEM #
13619729
MFR #
239/800YMBW507C08
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Bearings
Roller Bearings
Spherical Roller Bearings
TIMKEN 239/800YMBW507C08
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TIMKEN
239/800YMBW507C08
Spherical Roller Bearing - 800 mm ID, 1060 mm OD, 195 mm Width, Tapered 1:12 Bore, Open
MI ITEM #
13619729
MFR #
239/800YMBW507C08
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
239/800YMBW507C08 239/800YMBW507C08; SRB
Specifications
Bore Type
Tapered 1:12
Bore Diameter
800 mm
Outside Diameter
1060 mm
Overall Width
195 mm
Closure Type
Open
Series
239
Product Type
Spherical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data