Motion
368S-99402

TIMKEN
368S-99402

Tapered Roller Bearing Full Assembly - 2.0313 in Bore, 3.5430 in OD, 0.8750 in Width
MI ITEM #13619763
MFR #368S-99402
List Price$166.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
368S-99402

Tapered Roller Bearing Full Assembly - 2.0313 in Bore, 3.5430 in OD, 0.8750 in Width
MI ITEM #13619763
MFR #368S-99402

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$166.73/each for your price

Overview

Mfr description
368S-99402 368S-99402; TRB MULTI-BEARING

Specifications

  • Bore Diameter
  • Bearing Type
    Unmounted Roller Bearing
  • Outside Diameter
    3.5430 in
  • Overall Width
    0.8750 in
  • Bore Type
    Cylindrical
  • Inner Ring Width
    2.094 in
  • Bearing Material
    Steel
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    0013992328656

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text