Motion
176080 8" X .080 X 300', DARK AMBER

ALECO MFG
176080 8" X .080 X 300', DARK AMBER

176080 8" X .080 X 300', DARK AMBER
MI ITEM #13639430
MFR #176080 8" X .080 X 300', DARK AMBER
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ALECO MFG
176080 8" X .080 X 300', DARK AMBER

176080 8" X .080 X 300', DARK AMBER
MI ITEM #13639430
MFR #176080 8" X .080 X 300', DARK AMBER

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
176080 8" X .080 X 300', DARK AMBER/
  • Designed for quick installation and ease of use, bulk rolls can be cut to any length to create a custom strip door solution
  • Ideal for welding areas
  • Recommended for temperatures ranging from – 10°F to 150°F
  • Finished edges are rounded to prevent cupping
  • Color naturally blocks light, perfect for partial sight barrier
  • Made in the USA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text