Motion
8556-P-48-O-VITON

BRENNAN INDUSTRIES INC
8556-P-48-O-VITON

Male Metric Plug - M48X2.0 Thread, Steel, 35.5 Overall Length
MI ITEM #13675371
MFR #8556-P-48-O-VITON
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
8556-P-48-O-VITON

Male Metric Plug - M48X2.0 Thread, Steel, 35.5 Overall Length
MI ITEM #13675371
MFR #8556-P-48-O-VITON

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
8556-P-48-O-VITON MALE METRIC ISO 6149 O

Specifications

  • Adapter Type
    Plug
  • End 1 Style
    Male Metric
  • End 1 Size
    48 mm
  • End 1 Thread
    M48X2.0
  • ManufacturerName (description attribute)
    Brennan
  • Material
    Steel
  • Overall Length
    35.5
  • Hex Body
    55.0
  • Seal Material
    VITON«
  • Series
    8556
  • End 2 Style
    Non Applicable
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Plating
    Trivalent Zinc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text