Motion
9522-P-24-BS
Male British Standard Pipe Parallel Plug - G - 1-1/2-11 Thread, Steel, 35.0 Overall Length
MI ITEM #13675943
MFR #9522-P-24-BS
List Price$113.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male British Standard Pipe Parallel Plug - G - 1-1/2-11 Thread, Steel, 35.0 Overall Length
MI ITEM #13675943
MFR #9522-P-24-BS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$113.17/each for your price

Overview

Mfr description
9522-P-24-BS MALE BSPP WITH 60 DEGREE SE

Specifications

  • Adapter Type
    Plug
  • End 1 Style
    Male British Standard Pipe Parallel
  • End 1 Size
    1-1/2 in
  • End 1 Thread
    G - 1-1/2-11
  • Material
    Steel
  • Overall Length
    35.0
  • Hex Body
    55.0
  • Seal Material
    NBR
  • Series
    9522_P_BS
  • End 2 Style
    Non Applicable
  • Thread Depth
    33.3
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Plating
    CR3
  • Thread Size 2
    FOR ISO 1179 PORT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text