Overview
Mfr description
CDM2B20-125Z1 CYLINDER, AIR ROUND BODY C
Specifications
- Bore Diameter
- Stroke125 mm
- Manufacturer Product Page
- Manufacturer Catalog
- Mounting TypeBasic / Double Side Bossed
- SeriesCM2
- Product TypeRound Body Non-Repairable Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data