Dewalt DCD800B
Dewalt
DCD800B
DCD800B
MI ITEM #13764193
MFR #DCD800B
List Price
$204.75
/each
List Price
$204.75
/each
Dewalt
DCD800B
DCD800B
MI ITEM #13764193
MFR #DCD800B
Dewalt DCD800B
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Dewalt
DCD800B

DCD800B
MI ITEM #13764193
MFR #DCD800B

Availability:
Factory Order
List Price
$204.75
/each
List Price
$204.75
/each
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
DCD800B 20V MAX* XR BRUSHLESS CORDLESS
  • Complete challenging projects with up to 40% more UWO** vs. the DCD791B using DCB205 battery or DCBP034 DEWALT POWERSTACK™ battery (sold separately)
  • Access hard to reach work areas: Compact 6.37 in. size is 1/2 in. shorter in length*** compared to the DCD791, tool head only
  • High bit retention with 1/2 in. metal ratcheting chuck
  • Pro-level speed, control, and precision: High-speed transmission with variable trigger and 2 speed settings (0-650/0-2,000 rpm)
  • Brighten dark work areas: Adjustable 3-Position, 3 Mode LED with up to 70 Lumens, including LED spotlight mode which features a 20-minute shutoff function for extended work time in low-light spaces
  • Designed to help you get more done with optimized performance and runtime
  • Manage and track tools at the jobsite: Drill/Driver chip pocket accepts Tool Connect™ chip DCE042 and connects with Tool Connect™ Site Manager app for seamless worksite asset management (DCE042 sold separately)

Specifications

Description
20V MAX* XR® Brushless Cordless 1/2 in. Drill/Driver
Includes
(1) Belt Hook, (1) DCD800 20V MAX* XR® Brushless Cordless 1/2 in. Drill/Driver
No Load Speed
0-650 / 0-2,000 RPM rpm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data