Dewalt DCD805D2
Dewalt
DCD805D2
DCD805D2
MI ITEM #13764199
MFR #DCD805D2
List Price
$309.45
/each
List Price
$309.45
/each
Dewalt
DCD805D2
DCD805D2
MI ITEM #13764199
MFR #DCD805D2
Dewalt DCD805D2
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Dewalt
DCD805D2

DCD805D2
MI ITEM #13764199
MFR #DCD805D2

Availability:
In stock
List Price
$309.45
/each
List Price
$309.45
/each
Shipping
Shipping

Overview

Mfr Description
DCD805D2 20V MAX* XR BRUSHLESS CORDLESS
  • Access hard to reach work areas: Compact 7 in. size is 1/2 in. shorter in length** compared to the DCD796, tool head only
  • High bit retention with 1/2 in. metal ratcheting chuck
  • Pro-level speed, control, and precision: High-speed transmission with variable trigger and 2 speed settings (0-650/0-2,000 rpm)
  • Brighten dark work areas: Adjustable 3-Position, 3 Mode LED with up to 70 Lumens, including LED spotlight mode which features a 20-minute shutoff function for extended work time in low-light spaces
  • Designed to help you get more done with optimized performance and runtime
  • Manage and track tools at the jobsite: Drill/Driver chip pocket accepts Tool Connect™ chip DCE042 and connects with Tool Connect™ Site Manager app for seamless worksite asset management (DCE042 sold separately)

Specifications

Description
20V MAX* XR® Brushless Cordless 1/2 in. Hammer Drill/Driver Kit
Includes
(1) Kit Bag, (2) (2) DCB203 20V MAX* 2Ah Batteries, (1) Belt Hook, (1) DCB112 Charger, (1) DCD805 20V MAX* XR® Brushless Cordless 1/2 in. Hammer Drill/Driver
No Load Speed
0-650 / 0-2,000 RPM rpm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data