DSI 5610
DSI
5610
5610 Open Cell Weatherstrip 5/16" X 3/4" X 10'
MI ITEM #13764537
MFR #5610
List Price
$12.93
/each
List Price
$12.93
/each
DSI
5610
5610 Open Cell Weatherstrip 5/16" X 3/4" X 10'
MI ITEM #13764537
MFR #5610
DSI 5610
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DSI
5610

5610 Open Cell Weatherstrip 5/16" X 3/4" X 10'
MI ITEM #13764537
MFR #5610

Availability:
Factory Order
List Price
$12.93
/each
List Price
$12.93
/each
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
5610 5/16 X 3/4 X 10 WEATHERSTRIP
  • Constructed Of Heavy Duty Natural Open Cell Sponge Rubber
  • Non-Stretch Backing With Aggressive Rubber Based Adhesive
  • Proudly Made In The USA!

Specifications

Adhesion Strength
HIGH, HIGH
Product Types
WEATHERSTRIP GASKET SEAL TAPE, WEATHERSTRIP GASKET SEAL TAPE
Application
Weatherstripping, Gasketing, Sealing, Sponge Rubber, Vibration Dampening, Sound Absorption, Cushioning, Insulating, HVAC, Manufacturing, Industrial Supply, Weatherstripping, Gasketing, Sealing, Sponge Rubber, Vibration Dampening, Sound Absorption, Cushioning, Insulating, HVAC, Manufacturing, Industrial Supply
Backing Material
OPEN CELL SPONGE RUBBER, OPEN CELL SPONGE RUBBER
Color
BLACK, BLACK
Manufacturer Catalog Number
5610, 5610
Manufacturer Stock Number
5610
Material
HEAVY DUTY OPEN CELL SPONGE RUBBER W/ NON STRETCH BACKING & PSA, HEAVY DUTY OPEN CELL SPONGE RUBBER W/ NON STRETCH BACKING & PSA
Maximum Operating Temperature
200° F, 200° F
Number of Pieces
1 ROLL
Operating Temperature Range
-20°F To 200 °F
Overall Length
10 ft, 10 ft
Overall Thickness
5/16 in, 5/16 in
Overall Width
3/4 in, 3/4 in
Shelf Life
1 yr
Type
OPEN CELL SPONGE RUBBER, OPEN CELL SPONGE RUBBER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data