1-800-526-9328Support Center
Motion
1333

Fenner Drives
1333

Wire Conveyor Belt -Lumsden Flexx Flow, 1/2 in Pitch x 0.092 in Wire Dia x 40 in width, 13 spaces, 302SS Material
MI ITEM #13825679
MFR #1333
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Fenner Drives
1333

Wire Conveyor Belt -Lumsden Flexx Flow, 1/2 in Pitch x 0.092 in Wire Dia x 40 in width, 13 spaces, 302SS Material
MI ITEM #13825679
MFR #1333

Availability:In StockFactory Order
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr description
1333 FLEXX FLOW 1/2" X .092" X 40" WIDE
  • USDA Approved
  • Easy to Clean - the flow through design allows for unrestricted wash down and inspection
  • Light weight
  • Easy to handle
  • Quick to install
  • Belts can be made without seams

Specifications

  • Belt Category
    Food Handling
  • Belt Type
    Wire Conveyor Belt
  • Country of Origin
    US
  • Belt Width
    40 in
  • Product Type
    Food Handling
  • Weight
    125 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text