Overview
Mfr description
SY3231-5UF1-N3-NA 4/5 PORT SOLENOID VALV
Specifications
- Piping TypeTop Ported
- Number Of Positions2
- Number Of Solenoids2
- Solenoid Supply Voltage24 V dc
- Flow Direction4-Way
- Port SizeOne-touch fitting for 5/32 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data