Motion
MDWBB100-250-M9BAZ

SMC CORP OF AMERICA
MDWBB100-250-M9BAZ

MDWBB100-250-M9BAZ
MI ITEM #13894529
MFR #MDWBB100-250-M9BAZ
List Price$1,194.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MDWBB100-250-M9BAZ

MDWBB100-250-M9BAZ
MI ITEM #13894529
MFR #MDWBB100-250-M9BAZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,194.97/each for your price

Overview

Mfr description
MDWBB100-250-M9BAZ TIE ROD CYLINDER W/LO

Specifications

  • Rod Type
    Single Rod with Lock
  • Bore Diameter
    100 mm
  • Cushion Type
    Air Cushion
  • Lock Type
    Exhaust Lock
  • Auto-Switch
    Solid State/Water Resist/2 Wire/Horizontal
  • Number of Switches
    2 pcs
  • Piston Action
    Double-Acting
  • Magnet
    With Magnet
  • Lead Wire Length
    5 m
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Product Type
    Tie Rod Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text