Motion
5160026
Hydraulic Fluid - Not Food Grade, 15 ISO Grade, 5 gal (US), Pail
MI ITEM #13907623
MFR #5160026
Your Price$431.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Fluid - Not Food Grade, 15 ISO Grade, 5 gal (US), Pail
MI ITEM #13907623
MFR #5160026

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$431.23/each(List $495.91)

Overview

Mfr description
5160026 SYNTHETIC HYD FLUID 15: 1/5
  • Extended oil life and pump durability
  • Anti-wear and EP performance
  • Excellent filterability and demulsibility characteristics
  • Top tier thermal and oxidation stability

Specifications

  • Oil Type
    PAO
  • Container Size
    5 gal (US)
  • Measurement Standard
    Inch
  • Container Type
    Pail
  • Overall Height
    15.50 in
  • Viscosity
    138
  • Viscosity Index
    138
  • Overall Width
    12 in
  • Food Grade
    Not Food Grade
  • Weight
    34.85 lbs
  • Features & Benefits
    • Extended oil life and pump durability • Anti-wear and EP performance • Excellent filterability and demulsibility characteristics • Top tier thermal and oxidation stability
  • ISO Grade
    15
  • Application
    Vane pumps, Piston pumps, Gear pumps
  • Flash Point
    420 °F
  • Pour Point
    -60 °F
  • Manufacturer Catalog Number
    5160026
  • ECCN
    EAR99
  • Country of Origin
    US
  • Base Type
    PAO
  • Container Size/Type
    5 gal Pail

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text