Overview
Mfr description
41-8150R/XL SEAMLESS KNIT RECYCLED YARN
- Seamless knit blended liner fibers made of 55% recycled polyester and acyrlic for comfort, finger dexterity and breathability
- Latex MicroSurface coatings are impermeable providing an elevated grip in dry and oily conditions, infused with thousands of tiny suction cup pockets that create a vacuum effect that dispenses fluids away on contact
- Acrylic gloves provide economical cold weather protection
- Knit wrist helps prevent dirt and debris from entering the glove
- Excellent thermal insulation
- Quickly evaporates moisture from the skin
- Extra softness for non-chafing comfort
- Launderable for extended life and to reduce replacement costs
- Color coded hems for easy size identification
- Meets Global Recycling Standards Requirements
Specifications
- Glove SizeXL
- CoatingLatex
- Coating CoveragePalm & Fingers
- ColorBrown
- Cuff TypeKnit Wrist
- DescriptionSeamless Knit Recycled Yarn / Acrylic Blended Glove with Latex MicroSurface Grip on Palm & Fingers
- UPC_NO616314445323
- Manufacturer Upc Number616314445323
- Grip PatternMicroSurface
- FeaturesSeamless knit blended liner fibers made of 55% recycled polyester and acyrlic for comfort, finger dexterity and breathability
- Additional DetailsPIP's is committed to developing high quality, innovative products that are less harmful to the environment. We are working to reduce the amount of non-recycled materials used in all aspects of our products and packaging. Our efforts are incremental, but represent small, positive steps towards making a difference for the environment. We hope our efforts spur others to do the same.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data